6208-2RS1
Description
6208-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208-2RS1
BDI # 1420671
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2319
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61906-2RZ
Description
61906-2RZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMX47MMX9MM SR
Part # 61906-2RZ
BDI # 1418818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262941
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-2RS1
Description
6309-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 6309-2RS1
BDI # 1418055
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GEZM 200 ES-2RS
Description
GEZM 200 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZM 200 ES-2RS
BDI # 1268917
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
SAA 50 TXE-2LS
Description
SAA 50 TXE-2LS ROD END PLAIN BRG ; NON-RETURNABLE
Part # SAA 50 TXE-2LS
BDI # 1262423
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing