3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 E
Description
3307 E ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3307 E
BDI # 1250838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3204 A-2RS1
Description
3204 A-2RS1 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2RS1
BDI # 1250270
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258112
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)