6215
Description
6215 DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD SR OPEN
Part # 6215
BDI # 1420835
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2213
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7205 BECBP
Description
7205 BECBP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BECBP
BDI # 1421308
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257760
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
32008 X
Description
32008 X TAPERED ROLLER BRG ; NON-RETURNABLE 40MM IDX68MM ODX19MM WD
Part # 32008 X
BDI # 1415089
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32008
3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)