5200SBKFF

COMPARE

5200SBKFF

Description
MRC.5200SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14.3MM WD

SKF

Part # MRC.5200SBKFF

BDI # 662764

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256072
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6005 2RSJEM

COMPARE

6005 2RSJEM

Description
6005 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMB 47MMOD 12MMWD

SKF

Part # 6005 2RSJEM

BDI # 21988069

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2766
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6010 2RSJEM

COMPARE

6010 2RSJEM

Description
6010 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 50MMB 80MMOD 16MMWD

SKF

Part # 6010 2RSJEM

BDI # 21987849

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2358
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SAF 22528

COMPARE

SAF 22528

Description
SAF 22528

SKF

Part # SAF 22528

BDI # 1266428

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501452
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY