608-Z
Description
608-Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMB 22MMOD 7MM OR WID
Part # 608-Z
BDI # 1420786
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2247
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262910
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5208MF
Description
MRC.5208MF ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD
Part # MRC.5208MF
BDI # 662844
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256161
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6207-Z
Description
6207-Z DEEP GROOVE BALL BRG ; 35MMX72MMX17MM SR 1 MTL SHLD
Part # 6207-Z
BDI # 1418082
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205-Z
Description
6205-Z DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 1 MTL SHLD
Part # 6205-Z
BDI # 1420692
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2302
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No