YET 205-100
Description
YET 205-100 INSERT BALL BRG ; NON-RETURNABLE 1"B NARROW IR 2.047"OD
Part # YET 205-100
BDI # 1418427
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564988
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.913
Outer Race Profile:
Spherical
Global Part Number GPN:
565008
Mounting Method:
Eccentric Collar
F4B 106-FM
Description
F4B 106-FM FLANGED BALL BRG ; NON-RETURNABLE 1.37"B 4-BOLT
Part # F4B 106-FM
BDI # 22400141
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
P2BL 012-FM
Description
P2BL 012-FM PILLOW BLOCK BRG UNIT ; NON-RETURNABLE
Part # P2BL 012-FM
BDI # 21557188
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32