UCFG205-16
Description
UCFG205-16 FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 72205G
BDI # 339792
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Black Housing
Housing Style:
3 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
3
VG-SCK-100
Description
VG-SCK-100 LOCKING SHAFT COLLAR ; NON-RETURNABLE KEY 1" 6EA/PAK
Part # VG-SCK-100
BDI # 341862
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Width - Inch:
0.55