600-10R23M-RM
Description
600-10R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 600-10R23M-RM
BDI # 24481322
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.07
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Pitch Diameter - Millimeter:
204.978
Modular - Flat Top Size:
600
Number of Teeth:
10
Mounting Method:
Finished Bore
1700-10R1-RMS
Description
1700-10R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1700-10R1-RMS
BDI # 24481728
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.38
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.052
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
880-10R1.25-RMS
Description
880-10R1.25-RMS CHAIN MACHND SPROCKET ; NON RETURNABLE
Part # 880-10R1.25-RMS
BDI # 336484
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-10R1-DMS-SS
Description
880-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R1-DMS-SS
BDI # 336487
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-10R1-RS
Description
880-10R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R1-RS
BDI # 336492
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore