Page 1 of 8

Next

Compare
880-12R1.5-RS

COMPARE

880-12R1.5-RS

Description
880-12R1.5-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 880-12R1.5-RS

BDI # 336522

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

880-12R30M-DMS

Description
880-12R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 880-12R30M-DMS

BDI # 336518

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.799
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

882-12R1.44-RS

Description
882-12R1.44-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN

SYSTEM PLAST

Part # 882-12R1.44-RS

BDI # 24480396

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.866
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2256-12S25M-DMS

Description
2256-12S25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE

SYSTEM PLAST

Part # 2256-12S25M-DMS

BDI # 24481072

Features

Bore Profile: Square
Pitch Diameter - Inch: 3.862
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Pitch Diameter - Millimeter: 98.095
Modular - Flat Top Size: 2256
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880-12R1-RS

COMPARE

880-12R1-RS

Description
880-12R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 880-12R1-RS

BDI # 336519

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY