820-21R.75-RMS
Description
820-21R.75-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 820-21R.75-RMS
BDI # 24480560
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
815-21R30M-DMS
Description
815-21R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-21R30M-DMS
BDI # 336760
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-21R40M-DMS
Description
815-21R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-21R40M-DMS
BDI # 336762
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
820-21R1-WL
Description
820-21R1-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-21R1-WL
BDI # 336743
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-21R1.25-WL
Description
820-21R1.25-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-21R1.25-WL
BDI # 336744
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore