Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
43.663
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1135 | Hytrel 4530In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
471601
Bushing Series:
SK
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
471544
Bushing Series:
SH
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
470495
Bushing Series:
1210