22332EMBW33W800C4
Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE
Part # 22332EMBW33W800C4
BDI # 1317482
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
98400-90030
Description
98400-90030 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Part # 98400-90030
BDI # 1353127
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
101.6
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
654925
Assembly Components:
98400 (2) | 98788 (2) | Y1S-98788 (1)
Basic Number:
98400
Precision Class:
Standard