RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
VAS1
Description
VAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # VAS1
BDI # 1374447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520160
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAS1
Description
SAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # SAS1
BDI # 1372535
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Other Features:
Single Row | High Base
Global Part Number GPN:
520223
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
30206M-90KM1
Description
30206M-90KM1 TAPERED ROLLER BEARING ASSY ; 30MM BORE 62MM OD
Part # 30206M-90KM1
BDI # 1424359
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660657
Assembly Components:
X30206M (1) | Y30206M (1)
Basic Number:
30206
Precision Class:
Standard