RA107RR
Description
RA107RR + COL INSERT BRG ; 1-7/16" BORE NARROW IR 0.748" OR WID ECC
Part # RA107RR + COL
BDI # 1425579
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
30210M-90KM1
Description
30210M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4 OD
Part # 30210M-90KM1
BDI # 1424363
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
50
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660652
Assembly Components:
X30210M (1) | Y30210M (1)
Basic Number:
30210
Precision Class:
Standard
GY1104KRRB SGT
Description
GY1104KRRB SGT INSERT BALL BEARING ; 1-1/4" BORE IR WID 2.835" OD
Part # GY1104KRRB SGT
BDI # 1425128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
561383
Mounting Method:
Set Screw
JM511946-90N01
Description
JM511946-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # JM511946-90N01
BDI # 1360741
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
65
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
661691
Assembly Components:
JM511946 (2) | JM511910 (2) | M511910ES (1) | M511946XS (1)
Basic Number:
JM511946
Precision Class:
Standard
307PP;307PP Z3 FS50000
Description
307PP Z3 FS50000 DEEP GROOVE BALL BRG ; 35MM ID 80MM OD 21MM WD
Part # 307PP Z3 FS50000
BDI # 1336517
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1483
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No