RCJT1 NT
Description
RCJT1 NT FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # RCJT1 NT
BDI # 1371641
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547077
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JLM104948-2
Description
JLM104948-N0000 TAPERED ROLLER BRG CONE ; NON RETURNABLE STD PRECISION 50MM BORE
Part # JLM104948-N0000
BDI # 1360498
Features
Component:
Cone
Width - Millimeter:
21.5
Inch - Metric:
Metric
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.846
Basic Number:
JLM104948
2788-2
Description
2788-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/2" BORE 1.01" WD
Part # 2788-20024
BDI # 1329699
Features
Component:
Cone
Width - Millimeter:
25.654
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
646565
Precision Class:
Standard
Width - Inch:
1.01
Basic Number:
2788
497-2
Description
497-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/8" BORE 1-11/64" WID
Part # 497-20024
BDI # 1345587
Features
Component:
Cone
Width - Millimeter:
29.769
Inch - Metric:
Inch
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Global Part Number GPN:
649700
Precision Class:
Standard
Width - Inch:
1.172
Basic Number:
497