RCJT1 NT
Description
RCJT1 NT FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # RCJT1 NT
BDI # 1371641
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547077
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
RAK1 1/2
Description
RAK1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/2
BDI # 1371353
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520439
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
GRA100RRB
Description
GRA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # GRA100RRB + COL
BDI # 1425104
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561290
Mounting Method:
Eccentric Collar
VCJT1
Description
VCJT1 FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # VCJT1
BDI # 1425609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546925
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
RA100RR;RA100RR + COL
Description
RA100RR INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # RA100RR + COL
BDI # 1425576
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar