SCJ1 1/2
Description
SCJ1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # SCJ1 1/2
BDI # 1372556
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.294
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546804
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
56418-2
Description
56418-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-3/16" BORE 1-7/16" WID
Part # 56418-20024
BDI # 1346782
Features
Component:
Cone
Width - Millimeter:
36.525
Inch - Metric:
Inch
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Global Part Number GPN:
646873
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
56418
010-4018S
Description
010 4018S IDLER SPROCKET ; 0.635" BORE 18 TEETH FOR ANSI 40 CHAIN
Part # 010 4018S
BDI # 1309398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Outside Diameter - Millimeter:
79.654
Number of Rows of Teeth:
1
HM803146-2
Description
HM803146-2 TAPERED ROLLER BRG CONE ; PRECISION 1-5/8" BORE 1-5/32" WD
Part # HM803146-70016
BDI # 1359368
Features
Component:
Cone
Width - Millimeter:
29.362
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649672
Precision Class:
Standard
Width - Inch:
1.156
Basic Number:
HM803146
205PP
Description
205PP BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # P205PP Z3 FS50000
BDI # 1312042
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No