SCJT1 1/4S
Description
SCJT1 1/4S FLANGED BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4S
BDI # 1372582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Smaller Housing
Global Part Number GPN:
546747
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
YCJT 5/8
Description
YCJT 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Part # YCJT 5/8
BDI # 1375573
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.38
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545940
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76