L095 5/8 3/16X3/32 KW
Description
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Part # L095-HUB-5/8-3/16X3/32KW
BDI # 592634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L099 3/4 3/16X3/32 KW
Description
L099 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.54" HUB DIA
Part # L099-HUB-3/4-3/16X3/32KW
BDI # 592658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 1 1/4X1/8 KW
Description
L100 1 1/4X1/8 KW JAW COUPLING HUB
Part # L100-HUB-1"-1/4X1/8KW
BDI # 21444535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L095 3/4 3/16X3/32 KW
Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA
Part # L095-HUB-3/4-3/16X3/32KW
BDI # 592636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L190 2 1/2X1/4 KW
Description
L190 2 1/2X1/4 KW COUPLING HUB ; 2" BORE 4" HUB DIA
Part # L190-HUB-2"-1/2X1/4KW
BDI # 592777
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling