L190 1-3/4 3/8X3/16 KW
Description
L190-HUB-1-3/4-3/8X3/16KW ; 1-3/4" BORE 4" HUB DIA
Part # L190-HUB-1-3/4-3/8X3/16KW
BDI # 592773
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L095 20MM 6X2.8MM KW
Description
L095-HUB-20MMH7-6X2.8MMKW ; 20MM BORE 53.594MM HUB DIA
Part # L095-HUB-20MMH7-6X2.8MMKW
BDI # 1403127
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling