L095 3/4 3/16X3/32 KW

COMPARE

L095 3/4 3/16X3/32 KW

Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-3/4-3/16X3/32KW

BDI # 592636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
CB4 FLAT IDLER

COMPARE

CB4 FLAT IDLER

Description
CB4-FLAT IDLER

TIMKEN LOVEJOY

Part # CB4-FLAT IDLER

BDI # 21444512

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.75
Length Thru Bore - Millimeter: 18.263
Other Features: Pre Lubricated

Price Inventory : Available to order
Loading Price
QTY
50BB17

COMPARE

50BB17

Description
50BB17-IDLER SPROCKET

TIMKEN LOVEJOY

Part # 50BB17-IDLER SPROCKET

BDI # 21444511

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.72
Length Thru Bore - Millimeter: 11.125
Other Features: Pre Lubricated

Price Inventory : Available to order
Loading Price
QTY
LSC-10

COMPARE

LSC-10

Description
LSC-10-SHAFT COLLAR

TIMKEN LOVEJOY

Part # LSC-10-SHAFT COLLAR

BDI # 593066

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 12.7
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Bore - Millimeter: 15.875
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
5SCH 1-1/8 1/4X1/8 KW

COMPARE

5SCH 1-1/8 1/4X1/8 KW

Description
5SCH 1-1/8 1/4X1/8 KW SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC COUPLING

TIMKEN LOVEJOY

Part # 5SCH-SPCR HUB-1-1/8-1/4X1/8KW

BDI # 594470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY