6J 5/8 3/16X3/32 KW
Description
6J 5/8 3/16X3/32 KW FLANGE COUPLING HUB
Part # 6J-FLNG-5/8-3/16X3/32KW
BDI # 594294
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
AL100 5/8 3/16X3/32 KW
Description
AL100 5/8 3/16X3/32 KW COUPLING HUB
Part # AL100-HUB-5/8-3/16X3/32KW
BDI # 593165
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
6J 7/8 3/16X3/32 KW
Description
6J 7/8 3/16X3/32 KW FLANGE COUPLING HUB
Part # 6J-FLNG-7/8-3/16X3/32KW
BDI # 594296
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
L225 2-1/2 5/8X5/16 KW
Description
L225 2-1/2 5/8X5/16 KW COUPLING HUB
Part # L225-HUB-2-1/2-5/8X5/16KW
BDI # 595272
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
AL099 1/2 1/8X1/16 KW
Description
AL099 1/2 1/8X1/16 KW COUPLING HUB
Part # AL099-HUB-1/2-1/8X1/16KW
BDI # 593152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling