QF175X2-7/8
Description
QF175X2-7/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X2-7/8
BDI # 20395812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
QF25X2
Description
QF25X2 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF25X2
BDI # 784165
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling
1050 1-5/8 3/8X3/16 KW
Description
1050 1-5/8 3/8X3/16KW COUPLING HUB
Part # 1050-HUB-1-5/8-3/8X3/16KW
BDI # 597930
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
CJ 42/55B CI 50MM KW
Description
CJ 42/55B CI 50MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW
Part # CJ42/55B-HUB-PM-50MM-14X3.8MMKW
BDI # 596538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95
Coupling Type:
Jaw Coupling
5S 1 1/4X1/8 KW
Description
5S 1 1/4X1/8 KW FLANGE COUPLING HUB
Part # 5S-FLNG-1"-1/4X1/8KW
BDI # 594289
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs