4814MT170AF-F1.375
Description
4814MT170AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-F1.375
BDI # 926048
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
288MT20AF-F1.000
Description
288MT20AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-F1.0000
BDI # 923717
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
288MT20AF-F1.125
Description
288MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-F1.1250
BDI # 923718
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
288MT20AF-F1.250
Description
288MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-F1.2500
BDI # 923719
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
3414MT115AF-F1.250
Description
3414MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-F1.250
BDI # 924459
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115