H06B21 X 3/4

COMPARE

H06B21 X 3/4

Description
H06B21F X 3/4 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H06B21 X 3/4

BDI # 22383432

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 5/8

COMPARE

H06B21 X 5/8

Description
H06B21F X 5/8 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H06B21 X 5/8

BDI # 22383452

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 16MM 5MM KW 2SS

COMPARE

H06B21 X 16MM 5MM KW 2SS

Description
H06B21 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B21 X 16MM 5MM KW 2SS

BDI # 21525001

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 1/2

COMPARE

H06B21 X 1/2

Description
H06B21F X 1/2 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H06B21 X 1/2

BDI # 22383410

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 1

COMPARE

H06B21 X 1

Description
H06B21F X 1 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H06B21 X 1

BDI # 22383388

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY