H100B8F X 1
Description
H100B8F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 100BS8 1
BDI # 917281
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
H100B8F X 1-1/4
Description
H100B8F-1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # 100BS8 1 1/4
BDI # 917283
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
H100B8F X 1-3/16
Description
H100B8F X 1-3/16 ; POR ROLLER CHAIN SPROCKET
Part # 100B8F-1C
BDI # 917282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore