Page 1 of 16

Next

Compare
D100B15H X 2-5/8

COMPARE

D100B15H X 2-5/8

Description
D100B15H X 2-5/8 KW 2SS SPROCKET ; DBL ROW TYPE B CHAIN NO 100 TEETH 15 HDN

TSUBAKI

Part # D100B15H X 2-5/8

BDI # 21919820

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: Style S | With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B12H X 2-3/4

COMPARE

D100B12H X 2-3/4

Description
D100B12H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 12-TEETH

TSUBAKI

Part # D100B12H X 2-3/4

BDI # 21542423

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.83

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.415
Pitch Diameter - Millimeter: 122.67
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B17H X 2

COMPARE

D100B17H X 2

Description
D100B17H X 2 CHAIN SPROCKET

TSUBAKI

Part # D100B17H X 2

BDI # 21588649

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B14H X 2-3/4

COMPARE

D100B14H X 2-3/4

Description
D100B14H X 2-3/4 SPROCKET ; 6.226" OD X2-7/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B14H X 2-3/4

BDI # 21463063

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B15FH X 3 5/8KW 2SS

COMPARE

D100B15FH X 3 5/8KW 2SS

Description
D100B15FH X 3 5/8KW 2SS CHAIN SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B15FH X 3 5/8KW 2SS

BDI # 21463064

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY