H120BF11F X 1-7/8 2SS
Description
H120B11 X 1-7/8 2SS RLR CHAIN SPROCKET ; 120 ANSI 11 TEETH 1-7/8" BORE
Part # H120BF11F X 1-7/8 2SS
BDI # 23182658
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Finished Bore
H120B11F X 2
Description
H120B11 X 2 RLR CHAIN SPROCKET ; 120 CHAIN 11 TEETH TYPE B 2IN BORE
Part # H120B11F X 2
BDI # 21971628
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Finished Bore
120B11H X 2-1/4
Description
120B11H X 2-1/4 SPROCKET ; 6.009" OD X 2-1/8" LTB X 1-1/2" P STEEL
Part # 120B11H X 2-1/4
BDI # 21472760
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Finished Bore