H120BF11F X 1-7/8 2SS

COMPARE

H120BF11F X 1-7/8 2SS

Description
H120B11 X 1-7/8 2SS RLR CHAIN SPROCKET ; 120 ANSI 11 TEETH 1-7/8" BORE

TSUBAKI

Part # H120BF11F X 1-7/8 2SS

BDI # 23182658

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.325
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.009
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 135.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B11F-1

COMPARE

120B11F-1

Description
120B11F-1 KW 2SS ; SPROCKET

TSUBAKI

Part # 120B11F-1 KW 2SS

BDI # 25881545

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B11F X 2

COMPARE

H120B11F X 2

Description
H120B11 X 2 RLR CHAIN SPROCKET ; 120 CHAIN 11 TEETH TYPE B 2IN BORE

TSUBAKI

Part # H120B11F X 2

BDI # 21971628

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B11H X 2-1/4

COMPARE

120B11H X 2-1/4

Description
120B11H X 2-1/4 SPROCKET ; 6.009" OD X 2-1/8" LTB X 1-1/2" P STEEL

TSUBAKI

Part # 120B11H X 2-1/4

BDI # 21472760

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY