H120BS14 X 1-3/4 KW 3SS
Description
H120BS14 X 1-3/4 KW 3SS CHAIN SPROCKET
Part # H120BS14 X 1-3/4 KW 3SS
BDI # 21559216
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
H120B14 X 2-3/4
Description
120B14H X 2-3/4 SPROCKET ; 7.472" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B14 X 2-3/4
BDI # 21462615
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
H120B14 X 3-1/8
Description
120B14H X 3-1/8 SPROCKET ; 7.472" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B14 X 3-1/8
BDI # 21462616
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
H120B14 X 2-1/4
Description
120B14H X 2-1/4 SPROCKET ; 7.472" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B14 X 2-1/4
BDI # 21472762
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
H120B14F X 2-1/2
Description
H120B14 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 14 TEETH TYPE B 2-1/2IN BORE
Part # H120B14F X 2-1/2
BDI # 21971646
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore