HD120B11F X 2-3/8
Description
HD120B11 X 2-3/8 RLR CHAIN SPROCKET ; 120 CHAIN 11 TEETH 2 STRD 2-3/8IN BORE
Part # HD120B11F X 2-3/8
BDI # 21972670
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Finished Bore