D120B17H X 2-7/16
Description
D120B17H X 2-7/16 SPROCKET ; DBL ROW TYPE B CHAIN NO 120 TEETH 17 HDN
Part # D120B17H X 2-7/16
BDI # 21919826
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D120B19H X 3-5/8
Description
D120B19H X 3-5/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B19H X 3-5/8
BDI # 21463096
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
D120B15H X 3-5/8 KW 2SS
Description
D120B15H X 3-5/8 KW 2SS SPROCKET ; 3-5/8" BORE
Part # D120B15H X 3-5/8 KW 2SS
BDI # 26353915
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
D120B15H X 2-3/8
Description
D120B15H X 2-3/8 CHAIN SPROCKET ; 7.96IN OD X 3.37IN LTB X 1-1/2IN P STEEL
Part # D120B15H X 2-3/8
BDI # 21574699
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
D120B16H X 2-7/8
Description
D120B16H X 2-7/8 SPROCKET ; 1-1/2" PITCH 2-7/8" BORE 16-TEETH
Part # D120B16H X 2-7/8
BDI # 21472700
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore