H140B17 X 2-7/16 5/8KW
Description
H140B17 X 2-7/16 5/8KW SPROCKET
Part # H140B17 X 2-7/16 5/8KW
BDI # 24586507
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
H140B17F X 3-1/8
Description
H140B17 X 3-1/8 RLR CHAIN SPROCKET ; 140 CHAIN 17 TEETH TYPE B 3-1/8IN BORE
Part # H140B17F X 3-1/8
BDI # 21971768
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore