H140B30F X 2-15/16

COMPARE

H140B30F X 2-15/16

Description
H140B30 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 30 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H140B30F X 2-15/16

BDI # 21971790

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B32F X 2-15/16

COMPARE

H140B32F X 2-15/16

Description
H140B32 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 32 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H140B32F X 2-15/16

BDI # 21971792

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.854

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.818
Pitch Diameter - Millimeter: 453.49
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B32 X 3-15/16IN KW 2SS

COMPARE

H140B32 X 3-15/16IN KW 2SS

Description
H140B32 X 3-15/16IN KW 2SS SPROCKET

TSUBAKI

Part # H140B32 X 3-15/16IN KW 2SS

BDI # 25850747

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 17.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.818
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 453.49
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY