140B19 X 2-15/16 KW 2SS HT
Description
140B19 X 2-15/16 KW 2SS HT SPROCKET ; 11.538" OD X 2.5" LTB X 1-3/4" P STEEL
Part # 140B19 X 2-15/16 KW 2SS HT
BDI # 21524835
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
H140B13F X 2-3/4
Description
H140B13 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-3/4IN BORE
Part # H140B13F X 2-3/4
BDI # 21971756
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
H140B13 X 3-1/4IN KW 2SS
Description
H140B13 X 3-1/4IN KW 2SS SPROCKET
Part # H140B13 X 3-1/4IN KW 2SS
BDI # 25850745
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
H140B22F X 3-15/16 KW 2SS
Description
H140B22F X 3-15/16 KW 2SS SPROCKET
Part # H140B22F X 3-15/16 KW 2SS
BDI # 25850744
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
HA140B15 X 2-7/8IN 3/4X3/8 KW
Description
HA140B15 X 2-7/8IN 3/4X3/8 KW CHN SPRKT ; (1) 3/4IN DIA SS OVER KEYWAY
Part # HA140B15 X 2-7/8IN 3/4X3/8 KW
BDI # 25177030
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore