25B11FE

COMPARE

25B11FE

Description
25B11FE ROLLER CHAIN SPROCKET, 5/16" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 25B11FE

BDI # 26370205

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.887

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.002
Pitch Diameter - Millimeter: 22.53
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B11FD

COMPARE

25B11FD

Description
25B11FD ROLLER CHAIN SPROCKET, 1/4" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 25B11FD

BDI # 26376924

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.887

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.002
Pitch Diameter - Millimeter: 22.53
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY