25B32FL
Description
25B32FL ROLLER CHAIN SPROCKET, 3/4" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B32FL
BDI # 26376926
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Finished Bore