H35B23F X 3/4
Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS23HT 3/4
BDI # 916270
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38571
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H35B23F X 1
Description
H35B23F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 23T HT 1" BORE
Part # 35BS23HT 1
BDI # 916267
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38569
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H35B23F X 1/2
Description
H35B23F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS23HT 1/2
BDI # 916268
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38570
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H35B23F X 5/8
Description
H35B23F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 35BS23HT 5/8
BDI # 916269
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38572
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H35B23F X 5/8 STD KW 2SS
Description
H35B23F X 5/8 STD KW 2SS CHAIN SPROCKET ; NO.35 23T 5/8IN FINISHED BORE 3/8IN PIT
Part # H35B23F X 5/8 STD KW 2SS
BDI # 21986645
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore