H35B29 X 1/2 STB
Description
H35B29 X 1/2 STB ROLLER CHAIN SPROCKET ; 3/8" PITCH
Part # H35B29 X 1/2 STB
BDI # 21525077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Finished Bore