HD35B19 X 7/8 1/4 X 1/4 KW2SS
Description
HD35B19 X 7/8 1/4 X 1/4 KW2SS SPROCKET
Part # HD35B19 X 7/8 1/4 X 1/4 KW2SS
BDI # 24732500
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore