H60A16 X 1-7/16
Description
60A16H X 1-7/16 SPROCKET ; 4.22" OD X 0.75" P STEEL
Part # H60A16 X 1-7/16
BDI # 21463110
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore