H60A21 X 2.188
Description
H60A21 X 2.188 SPROCKET ; 5.43" OD X 3/4" P STEEL PLAIN BORE
Part # H60A21 X 2.188
BDI # 21463111
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
H60A21 X 1-3/4
Description
H60A21 X 1-3/4 CHAIN SPROCKET ; 3/4" PITCH 21 TEETH 1-3/4" BORE
Part # H60A21 X 1-3/4
BDI # 21564762
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore