H60A28 X 2
Description
H60A28 X 2 ROLLER CHAIN SPROCKET ; 3.736" OD X 3/4" P STEEL
Part # H60A28 X 2
BDI # 21559207
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore