D60B20H X 2 KW 2SS
Description
D60B20H X 2 KW 2SS CHAIN SPROCKET ; 60 ANSI 20 TEETH 2" BORE
Part # D60B20H X 2 KW 2SS
BDI # 22492898
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D60B20H X 45MM KW
Description
D60B20H X 45MM KW SPROCKET ; 5.186" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B20H X 45MM KW
BDI # 21463046
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D60B20H X 2-7/16
Description
D60B20H X 2-7/16 ROLLER CHAIN SPROCKET ; 5.19" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B20H X 2-7/16
BDI # 21558783
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D60B20H X 1-7/8 KW 2SS
Description
D60B20H X 1-7/8 KW 2SS CHAIN SPROCKET ; 5.186" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B20H X 1-7/8 KW 2SS
BDI # 21463045
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore