HD80B11F X 1-1/2

COMPARE

HD80B11F X 1-1/2

Description
HD80B11 X 1-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 11 TEETH 2 STRD 1-1/2IN BORE

TSUBAKI

Part # HD80B11F X 1-1/2

BDI # 21972895

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.55

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.006
Pitch Diameter - Millimeter: 90.16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY