D80B19H X 2-1/8 KW 2SS
Description
D80B19H X 2-1/8 KW 2SS CHAIN SPROCKET ; HARDENED TEETH 80CHAIN 19T
Part # D80B19H X 2-1/8 KW 2SS
BDI # 24967173
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore