HD80B24F X 1-15/16
Description
HD80B24 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 24 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B24F X 1-15/16
BDI # 21972975
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore