Page 1 of 2

Next

Compare
H60B17F X 1-1/4

COMPARE

H60B17F X 1-1/4

Description
H60B17F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-1/4" BORE

TSUBAKI

Part # 60BS17HT 1 1/4

BDI # 916792

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.082
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.462
Other Features: With 2 Set Screw
Global Part Number GPN: 39101
Pitch Diameter - Millimeter: 103.683
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B14F X 3/4

COMPARE

H50B14F X 3/4

Description
H50B14FL ROLLER CHAIN SPROCKET ; 3/4" BORE 50 CHAIN 14 TEETH 1 ROW

TSUBAKI

Part # 50BS14HT 3/4

BDI # 916579

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.809
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.113
Other Features: With 2 Set Screw
Global Part Number GPN: 38847
Pitch Diameter - Millimeter: 71.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B13F X 1-1/8

COMPARE

H50B13F X 1-1/8

Description
H50B13F X 1-1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 50 CHAIN 13 TEETH 1 ROW

TSUBAKI

Part # 50BS13HT 1 1/8

BDI # 916568

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.612
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.911
Other Features: With 2 Set Screw
Global Part Number GPN: 38838
Pitch Diameter - Millimeter: 66.345
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BB15H

COMPARE

50BB15H

Description
50BB15H BALL BEARING IDLER SPROCKET ; 50 ANSI 15 TEETH 0.638" ID X 3.32" OD

TSUBAKI

Part # 50BB15H

BDI # 920424

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.315
Length Thru Bore - Millimeter: 18.288
Length Thru Bore - Inch: 0.72

Price Inventory : Available to order
Loading Price
QTY
T40B24 2.001/2.003IN PER DWG

COMPARE

T40B24 2.001/2.003IN PER DWG

Description
T40B24 2.001/2.003" PER DWG SPROCKET

TSUBAKI

Part # T40B24 2.001/2.003IN PER DWG

BDI # 25166575

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY