DS60A14H X 1-1/2 3/8 KW SS
Description
DS60A14H X 1-1/2 3/8 KW SS SPROCKET ; 3.74" OD X 1-15/16" LTB X 3/4" P STEEL
Part # DS60A14H X 1-1/2 3/8 KW SS
BDI # 21463104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS100A14H X 1-7/8
Description
DS100A14H X 1-7/8 ROLLER CHAIN SPROCKET ; 6.23" OD X 2-11/16" LTB X 1-1/4" P STEEL
Part # DS100A14H X 1-7/8
BDI # 21525165
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore