DS80A17H X 1-1/2 KW SS
Description
DS80A17H X 1-1/2 KW SS CHAIN SPROCKET ; 80 ANSI 17 TEETH 1-1/2" BORE
Part # DS80A17H X 1-1/2 KW SS
BDI # 24855331
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
DS50A12 X 1IN KW 2SS
Description
DS50A12 X 1IN KW 2SS SPROCKET ; 1"BORE 12T CHAIN #50
Part # DS50A12 X 1IN KW 2SS
BDI # 25167967
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
AHDS50A21F X 2IN KW 2SS
Description
AHDS50A21F X 2IN KW 2SS SPROCKET ; 50 ANSI 21 TEETH 2" BORE
Part # AHDS50A21F X 2IN KW 2SS
BDI # 25870479
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
ADS50A19H X 1-1/2 KW SS
Description
ADS50A19H X 1-1/2 KW SS SPROCKET ; CHAIN NO-50 A HUB 19 TEETH
Part # ADS50A19H X 1-1/2 KW SS
BDI # 21525346
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
HDS80A22F X 1-11/16 3/8X3/16 KW 2SS
Description
HDS80A22F X 1-11/16 3/8X3/16 KW 2SS ; ROLLER CHAIN SPROCKET
Part # HDS80A22F X 1-11/16 3/8X3/16 KW 2SS
BDI # 25816017
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore